Tube Rack, 279.4mmLx 154.94mmWx 114.3mmH
- Mfr # 5935-0016
- Zoro # G6048744
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Color
White
Size
279.4 mm L x 154.94 mm W x 114.3 mm H
Material
Polycarbonate
Tube Size
279.4 mm L x 154.94 mm W x 114.3 mm H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5935-0016
- Zoro #
- G6048744
- UPC #
- -
- Country of Origin
- United States
- Item
- Tube Rack
- Autoclavable
- No
- Color
- White
- Material
- Polycarbonate
- Product Type
- Test Tube Rack
- Shell Material
- Polycarbonate
- Wire Color
- White
- Traction Material
- Polycarbonate
Dimensions
- Size
- 279.4 mm L x 154.94 mm W x 114.3 mm H
- Tube Size
- 279.4 mm L x 154.94 mm W x 114.3 mm H
Description
Item Tube Rack, Autoclavable No, Material Polycarbonate, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.