Shop NALGENE

Vacuum Bottle, PPCO, 260 mm H, PK12

  • Mfr # 2126-2000
  • Zoro # G622576690

product price: 
$
597.99
/pk of 12, $49.83/ea
Free Shipping & Returns

Key Features

Nominal Capacity - English
64 oz
Nominal Capacity - Metric
2 L
Capacity - English
64 fl oz
Closure Liner Material
Unlined
Clarity
Translucent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2126-2000
Zoro #
G622576690
UPC #
-
Country of Origin
United States
Nominal Capacity - English
64 oz
Nominal Capacity - Metric
2 L
Capacity - English
64 fl oz
Closure Liner Material
Unlined
Clarity
Translucent
Shape
Round
Pre-Cleaned
None
Autoclavable
Yes
Numbers of Bottles Included
12
Closure Color
White
Basic Material
Plastic
USP Specification
Type VI
Graduated
No
Body Color
Natural
Capacity - Metric
2 L
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Large Size
Item
Vacuum Bottle
Closure Type
Screw-On
Graduation Increments - Metric
2,000 mL
Individually Wrapped
Not Individually Wrapped
Closure Material
Polypropylene
Closure Included
Yes
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
PPCO
Bottle Type
Vacuum
Front Closure
Screw-On

Dimensions

Overall Width - Metric
119 mm
Screw Closure Size
53B
Body Diameter - Metric
119 mm
Overall Height - Metric
260 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
39 mm

Description

Heavy Duty Bottle, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.