Storage Bottle, HDPE, 102 mm H, PK12

  • Mfr # 2007-0004
  • Zoro # G3548466
product price: 
$
45.19
/pk of 12, $3.77/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Standards
FDA CFR 21
Glassware Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2007-0004
Zoro #
G3548466
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Standards
FDA CFR 21
Glassware Class
Not Rated
Special Features
Chemical-Resistant
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Body Color
Natural
Nominal Capacity - Metric
125 mL
Body Material
HDPE
Closure Liner Material
Unlined
Basic Material
Plastic
Capacity - English
4 fl oz
Closure Included
Yes
Capacity - Metric
125 mL
Closure Color
Natural
Numbers of Bottles Included
72
USP Specification
Type VI
Closure Type
Screw-On
Includes Label
Yes
Clarity
Clear
Bottle Type
Storage
Nominal Capacity - English
4.23 gal
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Overall Depth - Metric
61 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
61 mm
Overall Width - Metric
39 mm

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews