Storage Bottle, HDPE, 131 mm H, PK250
- Mfr # 312106-0008
- Zoro # G3908220
product price:Â
$
1,550.99
/pk of 250, $6.20/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312106-0008
- Zoro #
- G3908220
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Special Features
- Leakproof When Used with Nalgene Closures
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Closure Liner Material
- Unlined
- Closure Color
- Amber
- Closure Included
- Yes
- Capacity - English
- 8 fl oz
- Graduated
- No
- Numbers of Bottles Included
- 250
- Basic Material
- Plastic
- Body Material
- HDPE
- USP Specification
- Type VI
- Bottle Type
- Storage
- Body Color
- Amber
- Capacity - Metric
- 250 mL
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 43 mm
- Overall Height - Metric
- 131 mm
- Body Diameter - Metric
- 61 mm
- Neck Inside Diameter - Metric
- 33 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.