Shop NALGENE

Storage Bottle, HDPE, 131 mm H, PK250

  • Mfr # 332189-0008
  • Zoro # G3917311

product price: 
$
578.99
/pk of 250, $2.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
43 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332189-0008
Zoro #
G3917311
UPC #
-
Country of Origin
China
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Bottle and Carton are Readily Recyclable in Most Communities, Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Body Color
Natural
Basic Material
Plastic
Numbers of Bottles Included
250
Graduated
No
Closure Color
Natural
Closure Type
Screw-On
Capacity - English
8 fl oz
Clarity
Clear
Capacity - Metric
250 mL
USP Specification
Type VI
Body Material
HDPE
Closure Liner Material
Unlined
Bottle Type
Storage
Closure Included
Yes
Includes Label
Yes
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
43 mm
Body Diameter - Metric
61 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
33 mm
Overall Height - Metric
131 mm

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.