Storage Bottle, HDPE, 170 mm H, PK12
- Mfr # 2002-9016
- Zoro # G3716685
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2002-9016
- Zoro #
- G3716685
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Special Features
- Versatile and Indispensable in the Lab
- USP Specification
- Type VI
- Capacity - Metric
- 500 mL
- Capacity - English
- 16.9 fl oz
- Basic Material
- Plastic
- Closure Color
- Natural
- Body Material
- HDPE
- Graduated
- No
- Clarity
- Clear
- Bottle Type
- Storage
- Closure Type
- Screw-On
- Numbers of Bottles Included
- 48
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Body Color
- Natural
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 73 mm
- Minimum Screw Closure Size
- 38 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 27 mm
- Overall Height - Metric
- 170 mm
Description
Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.