Shop NALGENE
See all product information
Create Account
Storage Bottle, HDPE, 168 mm H, PK12
- Mfr # 2106-0016
- Zoro # G5851262
product price:Â
$
130.99
/pk of 12, $10.92/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Manufactured from Non-Toxic Materials
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-0016
- Zoro #
- G5851262
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Special Features
- Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile
- Non-Sterile
- Pre-Cleaned
- None
- Standards
- USP XXIII Requirements for Maximum Light Transmission, U.S. Pharmacopoeia XXIII
- Numbers of Bottles Included
- 48
- Closure Liner Material
- Unlined
- Graduated
- No
- Body Material
- HDPE
- Basic Material
- Plastic
- Body Color
- Amber
- Closure Color
- Amber
- Capacity - English
- 16.9 fl oz
- Bottle Type
- Storage
- Capacity - Metric
- 500 mL
- Closure Included
- Yes
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Description
Storage Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.