Shop NALGENE

Storage Bottle, HDPE, 99 mm H, PK12

  • Mfr # 2104-0004
  • Zoro # G3497314

product price: 
$
53.29
/pk of 12, $4.44/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Screw Closure Size
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2104-0004
Zoro #
G3497314
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Manufactured from Non-Toxic Materials
Basic Material
Plastic
Capacity - Metric
125 mL
Nominal Capacity - Metric
125 mL
Graduated
No
Clarity
Clear
Numbers of Bottles Included
72
Closure Included
Yes
Body Color
Natural
USP Specification
Type VI
Includes Label
Yes
Capacity - English
4 fl oz
Closure Color
Natural
Nominal Capacity - English
4.23 gal
Closure Liner Material
Unlined
Bottle Type
Storage
Closure Type
Screw-On
Body Material
HDPE
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
50 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
99 mm

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.