Economy Bottle, HDPE, 168 mm H, PK125

  • Mfr # 312185-0016
  • Zoro # G822576797
product price: 
$
279.99
/pk of 125, $2.24/ea
Free Shipping & Returns

Key Features

USP Specification
Type VI
Graduation Increments - Metric
500 mL
Overall Height - Metric
168 mm
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
16 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312185-0016
Zoro #
G822576797
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Graduation Increments - Metric
500 mL
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - English
16 fl oz
Closure Included
Yes
Shape
Round
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw-On
Numbers of Bottles Included
125
Bottle Type
Economy
Closure Color
Amber
Item
Economy Bottle
Special Features
Leakproof
Nominal Capacity - English
16 oz
Closure Liner Material
Unlined
Autoclavable
No
Graduated
No
Body Color
Amber
Clarity
Opaque
Body Material
HDPE
Individually Wrapped
Not Individually Wrapped
Pre-Cleaned
None
Nominal Capacity - Metric
500 mL
Capacity - Metric
500 mL
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Overall Height - Metric
168 mm
Neck Inside Diameter - Metric
44 mm
Overall Width - Metric
72.9 mm
Body Diameter - Metric
73 mm
Screw Closure Size
53-415 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm

Description

Diagnostic Bottle, Package Quantity 125

Ratings & reviews