Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 133 mm H, PK72
- Mfr # 382003-0008
- Zoro # G3904255
product price:Â
$
1,716.99
/pk of 72, $23.85/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Screw Closure Size
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 382003-0008
- Zoro #
- G3904255
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Pre-Cleaned
- None
- Special Features
- Certified to Particulate and Trace Metals Levels
- Sterile/Non-Sterile
- Non-Sterile
- Numbers of Bottles Included
- 72
- Body Color
- Natural
- Clarity
- Clear
- Capacity - Metric
- 250 mL
- Capacity - English
- 8 fl oz
- Closure Type
- Screw-On
- Graduated
- No
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Closure Color
- Natural
- Closure Included
- Yes
- Bottle Type
- Storage
- Body Material
- LDPE
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 24 mm
- Overall Height - Metric
- 133 mm
- Body Diameter - Metric
- 61 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.