Storage Bottle, LDPE, 199 mm H, PK6

  • Mfr # 2103-0032
  • Zoro # G3496693
product price: 
$
87.59
/pk of 6, $14.60/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2103-0032
Zoro #
G3496693
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
199 mm

Details

Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Glassware Class
Not Rated
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Clarity
Clear
USP Specification
Type VI
Capacity - English
32 fl oz
Body Color
Natural
Bottle Type
Storage
Body Material
LDPE
Nominal Capacity - English
1 L
Closure Liner Material
Unlined
Capacity - Metric
1 L
Graduated
No
Closure Color
Natural
Numbers of Bottles Included
24
Closure Included
Yes
Closure Type
Screw-On
Nominal Capacity - Metric
1 L
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews