Shop QORPAK
See all product information
Create Account
Bottle, Amber, 32 fl oz, PK20
- Mfr # 346324
- Zoro # G522808761
product price:Â
$
133.99
/pk of 20, $6.70/ea
Free Shipping & Returns
Key Features
Graduated
No
Special Features
Nitrogen-Purged to Collect, Store, and Transport Sensitive Process Samples While Maintaining an Inert, Oxygen-Free, and Moisture-Free Environment
Closure Color
Black
Capacity - English
32 fl oz
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346324
- Zoro #
- G522808761
- UPC #
- -
- Country of Origin
- India
- Graduated
- No
- Special Features
- Nitrogen-Purged to Collect, Store, and Transport Sensitive Process Samples While Maintaining an Inert, Oxygen-Free, and Moisture-Free Environment
- Closure Color
- Black
- Capacity - English
- 32 fl oz
- Basic Material
- Glass
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Boston Round
- Item
- Bottle
- Autoclavable
- No
- Closure Liner Material
- PolyCone
- Capacity - Metric
- 960 mL
- Numbers of Bottles Included
- 20
- Body Material
- Soda Lime Glass
- Closure Material
- Phenolic
- Clarity
- Translucent
- Closure Included
- Yes
- Bottle Type
- Sampling/Storage
- Closure Type
- Screw-On
- USP Specification
- Type III
- Body Color
- Amber
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 94 mm
- Overall Height - Metric
- 210 mm
- Mouth Size
- Narrow
- Screw Closure Size
- 33-400
Description
Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling/Storage, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.