Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 216 mm H, PK24
- Mfr # 382003-0032
- Zoro # G3906111
product price:Â
$
719.99
/pk of 24, $30.00/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Certified to Particulate and Trace Metals Levels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 382003-0032
- Zoro #
- G3906111
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Pre-Cleaned
- None
- Special Features
- Certified to Particulate and Trace Metals Levels
- Sterile/Non-Sterile
- Non-Sterile
- Closure Type
- Screw-On
- Closure Included
- Yes
- Body Color
- Natural
- Capacity - English
- 32 fl oz
- Numbers of Bottles Included
- 24
- Capacity - Metric
- 1 L
- Closure Color
- Natural
- Basic Material
- Plastic
- Body Material
- LDPE
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Graduated
- No
- Bottle Type
- Storage
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 216 mm
- Neck Inside Diameter - Metric
- 27 mm
- Minimum Screw Closure Size
- 38 mm
- Body Diameter - Metric
- 91 mm
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 91 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.