Storage Bottle, LDPE, 249 mm H
- Mfr # 2202-0005
- Zoro # G6134570
product price:Â
$
34.49
/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2202-0005
- Zoro #
- G6134570
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Pre-Cleaned
- None
- Special Features
- Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Sterile/Non-Sterile
- Non-Sterile
- Graduated
- No
- Closure Included
- Yes
- Capacity - Metric
- 2 L
- Closure Color
- White
- USP Specification
- Type VI
- Closure Liner Material
- Unlined
- Basic Material
- Plastic
- Body Material
- LDPE
- Bottle Type
- Storage
- Closure Type
- Screw-On
- Clarity
- Clear
- Body Color
- Natural
- Numbers of Bottles Included
- 6
- Capacity - English
- 0.5 gal
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Minimum Screw Closure Size
- 38 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 25 mm
- Body Diameter - Metric
- 121 mm
- Overall Height - Metric
- 249 mm
Description
Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 121 mm, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 0.5 gal, Overall Height - Metric 249 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.