Shop NALGENE
See all product information
Create Account
Storage Bottle, LDPE, 61 mm H, PK12
- Mfr # 2003-0001
- Zoro # G3284523
product price:Â
$
31.69
/pk of 12, $2.64/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
20 mm
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003-0001
- Zoro #
- G3284523
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Shape
- Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Special Features
- Naturally Low in Trace Metal Content
- Closure Color
- Natural
- Numbers of Bottles Included
- 72
- Capacity - English
- 1 fl oz
- Closure Type
- Screw-On
- Body Color
- Natural
- Graduated
- No
- Closure Liner Material
- Unlined
- Basic Material
- Plastic
- Capacity - Metric
- 30 mL
- Bottle Type
- Storage
- USP Specification
- Type VI
- Closure Included
- Yes
- Body Material
- LDPE
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 20 mm
- Overall Height - Metric
- 61 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 14 mm
- Body Diameter - Metric
- 34 mm
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.