Shop NALGENE

Storage Bottle, PC, 109mm H, PK6

  • Mfr # 2015-0125
  • Zoro # G6975738

product price: 
$
85.19
/pk of 6, $14.20/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Screw Closure Size
38-430 mm
Glassware Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-0125
Zoro #
G6975738
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Molded in Graduations for Ease in Dispensing
Standards
FDA CFR 21
Closure Type
Screw-On
Closure Liner Material
Unlined
Clarity
Clear
Bottle Type
Storage
Closure Included
Yes
Basic Material
Plastic
USP Specification
Type VI
Graduated
Yes
Nominal Capacity - Metric
125 mL
Numbers of Bottles Included
48
Body Material
Polycarbonate
Body Color
Natural
Capacity - Metric
125 mL
Closure Color
Natural
Capacity - English
4 fl oz
Nominal Capacity - English
4.23 gal
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Body Diameter - Metric
53 mm
Overall Width - Metric
52.07 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Overall Height - Metric
109 mm

Description

Storage Bottle, Body Color Natural, Body Material Polycarbonate, Body Diameter - Metric 53 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 109 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.