Storage Bottle, PPCO, 288 mm H
- Mfr # 2121-0010
- Zoro # G6128480
product price:Â
$
58.29
/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2121-0010
- Zoro #
- G6128480
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 100 mm
- Body Diameter - Metric
- 153 mm
- Neck Inside Diameter - Metric
- 89 mm
- Overall Height - Metric
- 288 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 153 mm, Bottle Type Storage, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 288 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.