Shop NALGENE
See all product information
Create Account
Storage Bottle, PPCO, 409 mm H
- Mfr # 2203-0020
- Zoro # G3715452
product price:Â
$
98.49
/ea
Key Features
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
53B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2203-0020
- Zoro #
- G3715452
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Bottle
- Autoclavable
- Yes
- Shape
- Round
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Non-Sterile
- Numbers of Bottles Included
- 6
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Clarity
- Clear
- Bottle Type
- Storage
- Capacity - English
- 2 gal
- Graduated
- No
- Body Material
- PPCO
- Closure Color
- White
- Capacity - Metric
- 8 L
- USP Specification
- Type VI
- Body Color
- Natural
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Closure Material
- Polypropylene
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 53B
- Mouth Size
- Narrow
- Body Diameter - Metric
- 193 mm
- Overall Height - Metric
- 409 mm
Description
Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 193 mm, Bottle Type Storage, Capacity - Metric 8 L, Capacity - English 2 gal, Overall Height - Metric 409 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53B, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.