Storage Bottle, PPCO, 63 mm H, PK12
- Mfr # 2105-0001
- Zoro # G5869794
product price:Â
$
45.29
/pk of 12, $3.77/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Manufactured from Non-Toxic Materials
Standards
21 CFR177.1520, ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2105-0001
- Zoro #
- G5869794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Closure Size
- 28 mm
- Overall Height - Metric
- 63 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 34 mm
- Neck Inside Diameter - Metric
- 21 mm
Description
Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.