Shop NALGENE
See all product information
Create Account
Storage Bottle, PPCO, 86 mm H, PK12
- Mfr # 2105-0002
- Zoro # G5864020
product price:Â
$
45.29
/pk of 12, $3.77/ea
Key Features
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Screw Closure Size
28 mm
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2105-0002
- Zoro #
- G5864020
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Bottle
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Shape
- Round
- Pre-Cleaned
- None
- Special Features
- Manufactured from Non-Toxic Materials
- Sterile/Non-Sterile
- Non-Sterile
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Basic Material
- Plastic
- Body Material
- PPCO
- USP Specification
- Type VI
- Numbers of Bottles Included
- 72
- Graduated
- No
- Closure Type
- Screw-On
- Body Color
- Natural
- Capacity - English
- 2 fl oz
- Capacity - Metric
- 60 mL
- Closure Included
- Yes
- Bottle Type
- Storage
- Clarity
- Clear
- Closure Color
- Natural
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 28 mm
- Neck Inside Diameter - Metric
- 21 mm
- Overall Height - Metric
- 86 mm
- Body Diameter - Metric
- 39 mm
- Mouth Size
- Wide
Description
Storage Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.