Shop NALGENE

Storage Bottle, LDPE, 99 mm H, PK12

  • Mfr # 2103-0004
  • Zoro # G6161812

product price: 
$
49.49
/pk of 12, $4.12/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Special Features
Manufactured from Non-Toxic Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2103-0004
Zoro #
G6161812
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
99 mm

Details

Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Glassware Class
Not Rated
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Capacity - English
4 fl oz
USP Specification
Type VI
Body Material
LDPE
Capacity - Metric
125 mL
Nominal Capacity - Metric
125 mL
Closure Type
Screw-On
Closure Liner Material
Unlined
Clarity
Clear
Closure Color
Natural
Bottle Type
Storage
Body Color
Natural
Nominal Capacity - English
4.23 gal
Basic Material
Plastic
Numbers of Bottles Included
72
Graduated
No
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Description

Storage Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.