This item is Discontinued.

Nalgene Test Tube Half-Rack, 36 Slots, 30mm, White 5972-0030

Test Tube Half-Rack, 36 Slots, 30mm, White (Discontinued)

  • Mfr # 5972-0030
  • Zoro # G9504863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5972-0030
Zoro #
G9504863
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 5/16 in
Width
4 5/16 in
Length
4 5/16 in
Tube Size
30mm

Details

Item
Test Tube Rack
Color
White
Material
ResMer
Format
3x3

Description

Item Test Tube Rack, Material ResMer, White, Height 3 5/16 in, Length 4 5/16 in, Width 4 5/16 in, Format 3x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.