This item is Discontinued.

Nalgene Test Tube Rack, 72 Slots, 25mm, White 5970-0025

Test Tube Rack, 72 Slots, 25mm, White (Discontinued)

  • Mfr # 5970-0025
  • Zoro # G9504845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5970-0025
Zoro #
G9504845
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 3/4 in
Width
4 3/4 in
Length
11 13/16 in
Tube Size
25mm

Details

Item
Test Tube Rack
Color
White
Material
ResMer
Format
4x10

Description

Item Test Tube Rack, Material ResMer, White, Height 3 3/4 in, Length 11 13/16 in, Width 4 3/4 in, Format 4x10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.