Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Thermo Scientific Nalgene PETG St, PK100 (Discontinued)

  • Mfr # 2035-0020
  • Zoro # G6487688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-0020
Zoro #
G6487688
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20-415 mm
Mouth Size
Narrow
Minimum Screw Closure Size
30 mm
Neck Inside Diameter - Metric
11 mm
Body Diameter - Metric
30 mm
Overall Height - Metric
65 mm

Details

Item
Diagnostic Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Non-Cytotoxic, Non-Pyrogenic
Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Glassware Class
Not Rated
Standards
21 CFR177.1520, ISO 13485:2016
USP Specification
Type VI
Closure Color
White
Capacity - Metric
20 mL
Bottle Type
Sampling/Storage
Numbers of Bottles Included
100
Body Material
PETG
Closure Liner Material
Unlined
Clarity
Transparent
Closure Type
Screw On
Nominal Capacity - Metric
20 mL
Graduated
No
Basic Material
Plastic
Closure Included
Yes
Body Color
Clear
Capacity - English
0.67 fl oz

Description

Diagnostic Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 30 mm, Bottle Type Sampling/Storage, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.