Beaker, Plastic, Colorless, PK2
- Mfr # 292457
- Zoro # G922732086
product price:Â
$
44.79
/pk of 2, $22.40/ea
Key Features
Outside Diameter - Metric
223.01 mm
Minimum Graduation - Metric
100 mL
Body Color
Colorless
Includes
Pour Spout
Graduation Increments - Metric
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292457
- Zoro #
- G922732086
- UPC #
- -
- Country of Origin
- India
- Minimum Graduation - Metric
- 100 mL
- Body Color
- Colorless
- Includes
- Pour Spout
- Graduation Increments - Metric
- 100 mL
- Body Material
- Polypropylene
- Includes Graduations
- Yes
- Capacity - English
- 169.07 fl oz
- Maximum Graduation - Metric
- 5,000 mL
- Capacity - Metric
- 5,000 mL
- Clarity
- Translucent
- Product Type
- Beaker
- Item
- Beaker
- Basic Material
- Plastic
- Autoclavable
- Yes
Dimensions
- Outside Diameter - Metric
- 223.01 mm
- Overall Height - Metric
- 262 mm
Description
Beaker, Capacity - Metric 5,000 mL, Capacity - English 169.07 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 223.01 mm, Overall Height - Metric 262 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.