Shop NALGENE

Vacuum Bottle, PPCO, 226 mm H, PK24

  • Mfr # 2126-1000
  • Zoro # G722576583

product price: 
$
995.99
/pk of 24, $41.50/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Overall Height - Metric
226 mm
Shape
Round
Neck Inside Diameter - Metric
39 mm
Closure Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2126-1000
Zoro #
G722576583
UPC #
-
Country of Origin
United States
Individually Wrapped
Not Individually Wrapped
Shape
Round
Closure Liner Material
Unlined
Closure Material
Polypropylene
Graduation Increments - Metric
1,000 mL
Capacity - English
32 fl oz
Capacity - Metric
1 L
Autoclavable
Yes
Nominal Capacity - Metric
1 L
USP Specification
Type VI
Closure Type
Screw-On
Standards
21 CFR177.1520, ISO 13485:2016
Closure Included
Yes
Numbers of Bottles Included
24
Nominal Capacity - English
32 oz
Graduated
No
Item
Vacuum Bottle
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Body Material
PPCO
Closure Color
White
Body Color
Natural
Clarity
Translucent
Special Features
Chemical-Resistant, Large Size
Basic Material
Plastic
Bottle Type
Vacuum
Front Closure
Screw-On

Dimensions

Overall Height - Metric
226 mm
Neck Inside Diameter - Metric
39 mm
Mouth Size
Wide
Body Diameter - Metric
93 mm
Overall Width - Metric
91.95 mm
Screw Closure Size
53B

Description

Packaging Bottle, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.