Shop QORPAK
See all product information
Create Account
Phenolic Cap, PK144
- Mfr # CAP-00093
- Zoro # G624792869
product price:Â
$
325.99
/pk of 144, $2.26/ea
Free Shipping & Returns
Key Features
Special Features
Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F
Closure Color
Black
Number of Closures Included
144
Closure Material
Phenolic
Closure Liner Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAP-00093
- Zoro #
- G624792869
- UPC #
- -
- Country of Origin
- United States
- Special Features
- Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F
- Closure Color
- Black
- Number of Closures Included
- 144
- Closure Material
- Phenolic
- Closure Liner Material
- PTFE
- Clarity
- Colored
- Septa Included
- No
- Closure Type
- Cap
- Product Type
- Cap
- Autoclavable
- No
- Item
- Cap
- Front Closure
- Cap
Dimensions
- Diameter
- 89 mm
- Screw Closure Size
- 89-400 mm
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.