Volumetric Flask, 1000mL, PMP
- Mfr # 4001-1000
- Zoro # G2972200
product price:Â
$
40.19
/ea
Key Features
Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4001-1000
- Zoro #
- G2972200
- UPC #
- -
- Country of Origin
- Unknown
- Flask Type
- Volumetric
- Labware Capacity - Metric
- 1,000 mL
- Labware Clarity
- Transparent
- Labware Body Color
- Clear
- Labware Basic Material
- Plastic
- Labware Body Material
- Polymethylpentene (PMP)
- Capacity
- 1000 mL
- Tolerance
- +/-0.6mL
- Material of Construction
- Polymethylpentene
- Item
- Volumetric Flask
Dimensions
- Labware Height - Metric
- 317 mm
- Stopper Size
- 28mm
Description
Volumetric Flask, Flask Type Volumetric, Tolerance +/-0.6mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.