Degreaser, 1 gal Jug, Almond, 4 PK
- Mfr # 4441C
- Zoro # G2122147
product price:Â
$
65.99
/pk of 4, $16.50/ea
Key Features
Container Type
Jug
Container Size
1 gal
Cleaner Form
Liquid
Recommended Dilution
0.063888889
Ready to Use/Concentrated
Concentrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4441C
- Zoro #
- G2122147
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Jug
- Cleaner Form
- Liquid
- Recommended Dilution
- 0.063888889
- Ready to Use/Concentrated
- Concentrated
- Color
- Purple
- Fragrance
- Almond
- Includes
- (4) 1 Gallon Bottles
- Application
- Carpeting
Dimensions
- Container Size
- 1 gal
Description
Carpet Pre-Spot Degreaser,4 In 1,1 gal., Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.