This item is Discontinued.

Nampower Brush NAMPOWER ADT10018320 Abrasive Disc Brush, Turbine Style, 100mm Diameter, 18mm Trim, 320 Grit ADT10018320

NAMPOWER ADT10018320 Abrasive Disc Brush, Turbine Style, 100mm Diameter, 18mm Trim, 320 Grit (Discontinued)

  • Mfr # ADT10018320
  • Zoro # G7755571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADT10018320
Zoro #
G7755571
UPC #
-
Country of Origin
India

Dimensions

Brush Dia.
100 mm
Bristle Trim Length
45/64 in
Trim Length
18mm

Details

Item - Disc Brushes
Disc Brush
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
320
Grit
320
Item
Abrasive Nylon Brush
Max. RPM
2200

Description

Abrasive Nylon Brush, Disc Brush, Abrasive Material Ceramic and Silicon Carbide, Brush Dia. 100 mm, Abrasive Grit 320, Bristle Trim Length 45/64 in, Max. RPM 2200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.