Zoro Homepage

End Brush, 0.5" Dia. 4.88" OAL, 180 Grit

  • Mfr # AEB1258180

  • Zoro # G609919625


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
10,000 RPM
Brush Dia.
1/2 in
Grit
180
Bristle Type
Crimped Wire
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEB1258180
Zoro #
G609919625
UPC #
843469158819
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Shank Size
3/8 in
Wire Dia.
0.035 in
Overall Length
4 7/8 in
Bristle Length
5/8 in
Shank Length
3/8 in
Connector Size
3/8 in

Details

Max. RPM
10,000 RPM
Grit
180
Bristle Type
Crimped Wire
Item
End Brush
Compatible Tool Type
CNC Machine
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium
Operating Speed - Maximum
10,000 RPM
Color
Yellow
Series
Nampower

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Ceramic, Brush Dia. 1/2 in, Wire Dia. 0.035 in, Bristle Length 5/8 in, Grit 180, Overall Length 4 7/8 in, Compatible Tool Type CNC Machine, Color Yellow, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium, Connector Type Round Shank, Connector Size 3/8 in, Operating Speed - Maximum 10,000 RPM, Series Nampower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.