NAMPOWER ADD501880 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 80 Grit

  • Mfr # ADD501880

  • Zoro # G5519399


product price:  $78.85
/ea
Free Shipping & Returns

Key Features

Bristle Type
Dot
Brush Dia.
50 mm
Wire Dia.
0.04 in
Grit
80
Bristle Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD501880
Zoro #
G5519399
UPC #
843469114051
Country of Origin
India

Dimensions

Brush Dia.
50 mm
Wire Dia.
0.04 in
Bristle Length
18 mm

Details

Item
Disc Brush
Bristle Type
Dot
Grit
80
Compatible Tool Type
CNC Machine
Primary Material Application
Ceramic, Plastic, Wood
Operating Speed - Maximum
6,500 RPM

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 50 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 80, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products