NAMPOWER ADD801880 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 80 Grit

  • Mfr # ADD801880

  • Zoro # G5519520


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Bristle Type
Dot
Brush Dia.
80 mm
Wire Dia.
0.04 in
Grit
80
Compatible Tool Type
CNC Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD801880
Zoro #
G5519520
UPC #
843469114136
Country of Origin
India

Dimensions

Brush Dia.
80 mm
Wire Dia.
0.04 in
Bristle Length
18 mm

Details

Item
Disc Brush
Bristle Type
Dot
Grit
80
Compatible Tool Type
CNC Machine
Primary Material Application
Ceramic, Plastic, Wood
Operating Speed - Maximum
4,000 RPM

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 80 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 80, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.