NAMPOWER ADT12518180 Abrasive Disc Brush, Turbine Style, 125mm Diameter, 18mm Trim, 180 Grit
- Mfr # ADT12518180
- Zoro # G7755623
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
125 mm
Abrasive Grit
180
Wire Dia.
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT12518180
- Zoro #
- G7755623
- UPC #
- -
- Country of Origin
- India
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Abrasive Material
- Ceramic and Silicon Carbide
- Abrasive Grit
- 180
- Max. RPM
- 2,000 RPM
- Item - Disc Brushes
- Disc Brush
- Grit
- 180
- Compatible Tool Type
- CNC Machine
- Primary Material Application
- Ceramic, Plastic, Wood
- Operating Speed - Maximum
- 2,000 RPM
- Product Type
- Disc Brush
- Series
- Nampower
- Connector Type
- Unthreaded Hole
Dimensions
- Brush Dia.
- 125 mm
- Wire Dia.
- 0.035 in
- Bristle Trim Length
- 45/64 in
- Bristle Length
- 18 mm
- Bristle Diameter
- 0.035 in
- Connector Size
- 25MM
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 125 mm, Grit 180, Face Width Not Applicable, Bristle Diameter 0.035 in, Bristle Length 18 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,000 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.