NAMPOWER ADT1253880 Abrasive Disc Brush, Turbine Style, 125mm Diameter, 38mm Trim, 80 Grit
- Mfr # ADT1253880
- Zoro # G1381437
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
125 mm
Abrasive Grit
80
Wire Dia.
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT1253880
- Zoro #
- G1381437
- UPC #
- -
- Country of Origin
- India
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Abrasive Material
- Ceramic and Silicon Carbide
- Abrasive Grit
- 80
- Item - Disc Brushes
- Disc Brush
- Max. RPM
- 2,000 RPM
- Grit
- 80
- Operating Speed - Maximum
- 2,000 RPM
- Primary Material Application
- Ceramic, Plastic, Wood
- Compatible Tool Type
- CNC Machine
- Series
- Nampower
- Connector Type
- Unthreaded Hole
- Product Type
- Disc Brush
Dimensions
- Brush Dia.
- 125 mm
- Wire Dia.
- 0.04 in
- Bristle Trim Length
- 1 1/2 in
- Bristle Length
- 38 mm
- Connector Size
- 25MM
- Bristle Diameter
- 0.04 in
Description
Wire Wheel, Bristle Type Turbine, Product Type Disc Brush, Bristle Material Ceramic, Brush Dia. 125 mm, Grit 80, Face Width Not Applicable, Bristle Diameter 0.04 in, Bristle Length 38 mm, Compatible Tool Type CNC Machine, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 2,000 RPM, Shank Length Not Applicable, Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.