
Shop NAMPOWER BRUSH
See all product information
NAMPOWER ADT15018120 Abrasive Disc Brush, Turbine Style, 150mm Diameter, 18mm Trim, 120 Grit
Mfr # ADT15018120
Zoro # G1382502
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
150 mm
Abrasive Grit
120
Wire Dia.
0.04 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADT15018120
Zoro #
G1382502
UPC #
-
Country of Origin
India
Dimensions
Brush Dia.
150 mm
Wire Dia.
0.04 in
Bristle Trim Length
45/64 in
Bristle Length
18 mm
Details
Item
Disc Brush
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
120
Item - Disc Brushes
Disc Brush
Grit
120
Max. RPM
1800
Operating Speed - Maximum
1,800 RPM
Compatible Tool Type
CNC Machine
Primary Material Application
Ceramic, Plastic, Wood
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 150 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 120, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.