Shop NAMPOWER BRUSH

NAMPOWER ADT15018180 Abrasive Disc Brush, Turbine Style, 150mm Diameter, 18mm Trim, 180 Grit

  • Mfr # ADT15018180

  • Zoro # G7775747


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Brush Dia.
150 mm
Abrasive Grit
180
Wire Dia.
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADT15018180
Zoro #
G7775747
UPC #
-
Country of Origin
India

Dimensions

Brush Dia.
150 mm
Wire Dia.
0.035 in
Bristle Trim Length
45/64 in
Bristle Length
18 mm

Details

Item
Disc Brush
Bristle Type
Turbine
Abrasive Material
Ceramic and Silicon Carbide
Abrasive Grit
180
Grit
180
Max. RPM
1800
Item - Disc Brushes
Disc Brush
Operating Speed - Maximum
1,800 RPM
Compatible Tool Type
CNC Machine
Primary Material Application
Ceramic, Plastic, Wood

Description

Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 150 mm, Wire Dia. 0.035 in, Bristle Length 18 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 1,800 RPM, Shank Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.