Shop NAMPOWER BRUSH
See all product information
Create Account
NAMPOWER ADT6018180 Abrasive Disc Brush, Turbine Style, 60mm Diameter, 18mm Trim, 180 Grit
- Mfr # ADT6018180
- Zoro # G5519021
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Bristle Type
Turbine
Brush Dia.
60 mm
Wire Dia.
0.035 in
Grit
180
Primary Material Application
Ceramic, Plastic, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT6018180
- Zoro #
- G5519021
- UPC #
- 843469114488
- Country of Origin
- India
- Item
- Wire Wheel
- Bristle Type
- Turbine
- Grit
- 180
- Primary Material Application
- Ceramic, Plastic, Wood
- Compatible Tool Type
- CNC Machine
- Operating Speed - Maximum
- 5,500 RPM
- Connector Type
- Unthreaded Hole
- Series
- Nampower
- Product Type
- Disc Brush
Dimensions
- Brush Dia.
- 60 mm
- Wire Dia.
- 0.035 in
- Bristle Length
- 18 mm
- Bristle Diameter
- 0.035 in
- Connector Size
- 16MM
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 60 mm, Wire Dia. 0.035 in, Bristle Length 18 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 5,500 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.