This item is Discontinued.

Nano Diamond Truck Engine Oil Additive, 10 oz. TEOA-1

Truck Engine Oil Additive, 10 oz. (Discontinued)

  • Mfr # TEOA-1
  • Zoro # G4849656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEOA-1
Zoro #
G4849656
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 fl oz
Size
10 oz

Details

Item
Oil Additive
Appearance
Dark
For Use With
Motor Oil
Sub-Category
Oil Additives
Container Type
Bottle
Application
Truck Engine
Color
Black
Flash Point (F)
Greater Than 392 Degrees
Specific Gravity
0.85
Type
Improver
Additive Included
None
Compatible Fluid Type
Motor Oil
Product Type
Oil Additive
Product Form
Liquid
Flash Point
392 Degrees F
Compatible Vehicle Type
Trucks
Series
Truck Engine Oil Additive

Description

Oil Additive, Container Type Bottle, Container Size 10 fl oz, Color Black, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Compatible Vehicle Type Trucks, Flash Point 392 Degrees F, Product Type Oil Additive, Series Truck Engine Oil Additive, Specific Gravity 0.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.