Zoro Homepage

HE Coalescing Filter, 700 SCFM, 2" NPT,

  • Mfr # GF0700M01

  • Zoro # G609982865


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Pipe Size
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0700M01
Zoro #
G609982865
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
2 in NPT
Size - Air Treatment
2-1/2 in NPT
Thread Size
2 in NPT

Details

Item - Air Filter Elements
High Efficiency Coalescing Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Particulate And Coalescing
Features
3rd Party Validated Filter
Housing Material
Aluminum
Max. Pressure
232 PSIG
Item
HE Coalescing Filter, 700 SCFM, 2" NPT,
Max. Temp.
176° F
Flow Rate
700 SCFM
Drain Type
Automatic Float Drain
Series
GF Range

Description

HE Coalescing Filter, 700 SCFM, 2 In. NPT,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.