Zoro Homepage

HE Water Seperator, 325 SCFM, 1 1/2" NPT

  • Mfr # GF0325WS

  • Zoro # G709982857


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Air Inlet NPT (In.)
2 in NPT
Filter Design
Cyclonic Water Separator
Type
Automatic Float Drain
Max. Pressure (PSI)
232 PSIG
Description/Special Features
3rd Party Validate Cyclonic Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF0325WS
Zoro #
G709982857
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1-1/2 in NPT
Thread Size
1-1/2 in NPT

Details

Max. Air Flow (SCFM)
325 SCFM
Air Inlet NPT (In.)
2 in NPT
Filter Design
Cyclonic Water Separator
Type
Automatic Float Drain
Max. Pressure (PSI)
232 PSIG
Description/Special Features
3rd Party Validate Cyclonic Water Separator
Item
High Efficiency Water Seperator
Max. Temp.
176° F
Housing Material
Aluminum
Series
GF Range

Description

HE Water Seperator, 325 SCFM, 1 1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.