Shop NEIKO
See all product information
Create Account
Water and Oil Separator for Air Line, 1/4'' NPT Inlet and Outlet, 90 PSI
- Mfr # 30252A
- Zoro # G021697521
product price:Â
$
11.15
/ea
Key Features
Width (In.)
5.25 in
Height (In.)
1.25 in
Length (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30252A
- Zoro #
- G021697521
- UPC #
- 837013302520
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 5.25 in
- Height (In.)
- 1.25 in
- Length (In.)
- 7 in
Description
The Neiko 30252A Water and Oil Separator features a universal 1/4'' NPT inlet and outlet and is made to be compatible for any compressor, air hose, air tools and spray guns. The separator has a maximum air pressure of 90 psi and serves as the gate keeper between your compressor and air tools. By filtering the water and oil and trapping it inside of the self-contained unit, the 30252A will ensure longevity in your tool collection and help you maintain air tools that perform at an optimal level every time. A must-have for tool enthusiasts, this inexpensive air tool accessory can save you hundreds and even thousands of dollars in replacement tools. Whether at your home garage, paint shop or mechanics shop this air filter dryer attached to your air compressor and is designed to remove all the liquid water, vapor, solid particles, trash, debris, oil, and oil vapor from the machine. As it removes all sorts of contaminants from the compressed air in air hoses. Inline water trap cleans and dries the air that gets delivered to your air tool instead of unfiltered air.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov