This item is Discontinued.

Nano Pro Mt NDT32GO - Nano Synthetic Gear Oil - 32 oz Liquid Bottle - Package Qty 12 NDT32GO

NDT32GO - Nano Synthetic Gear Oil - 32 oz Liquid Bottle - Package Qty 12 (Discontinued)

  • Mfr # NDT32GO
  • Zoro # G302580146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NDT32GO
Zoro #
G302580146
UPC #
853770004163
Country of Origin
United States

Description

NDT32GO - NANO SYNTHETIC GEAR OIL - 32 OZ. LIQUID BOTTLE SPECIALLY DESIGNED FOR CONVENTIONAL AND HIGH PERFORMANCE APPLICATIONS: AUTO, TRUCK, MARINE, RACING, AND HEAVY EQUIPMENT AXLES WHERE FACTORY-FILL OR DRAIN-AND-FILL LEVELS OF LIMITED SLIP PERFORMANCE ARE REQUIRED. PROVIDES EXTREME PRESSURE PROTECTION AND LOAD CARRYING CAPACITY. HIGH PERFORMANCE CORROSION PROTECTION. SUPERIOR THERMAL STABILITY WITH ANTI-FOAMING TO INCREASE PERFORMANCE. 20% INCREASE IN LOAD CAPACITY TO FAILURE (ASTM D3733). 40% REDUCTION IN SCARRING (ASTM D2266 4 BALL WEAR TEST). 11% INCREASE IN THERMAL CONDUCTIVITY. SPECIFICALLY FOR CONVENTIONAL & HIGH PERFORMANCE APPLICATIONS. GREAT FOR AUTO, TRUCK, MARINE, RACING & HEAVY EQUIPMENT AXLES PERFECT FOR FACTORY FILL OR DRAIN-AND-FILL LEVELS OF LIMITED SLIP PROVIDES EXTREME PRESSURE PROTECTION & LOAD CARRYING CAPACITY. HIGH PERFORMANCE CORROSION PROTECTION. SUPERIOR THERMAL STABILITY & ANTI-FOAMING INCREASES PERFORMANCE 20% INCREASE IN LOAD CAPACITY TO FAILURE (ASTM D3733). 40% REDUCTION IN SCARRING (ASTM D2266 4 BALL WEAR TEST). 11% INCREASE IN THERMAL CONDUCTIVITY

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.