Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Adapter, 8 in Dia.Round

  • Mfr # MS08INW

  • Zoro # G210840615


product price: $57.49
/ea

Key Features

Flange Outer Diameter
8 in
Overall Width
8 in
Outlet Diameter
8 in
Minimum Pressure Rating
0.1 in wc
Product Type
Duct Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS08INW
Zoro #
G210840615
UPC #
-
Country of Origin
China

Dimensions

Flange Outer Diameter
8 in
Overall Width
8 in
Outlet Diameter
8 in
Overall Diameter
8 in
Overall Length
18 in
For Nominal Duct Diameter
8 in
Overall Height
8 in
Inside Diameter
8 in
For Duct Height
8 in
Material Thickness
0.01 in
Flange Inner Diameter
8 in
Overall Depth
18 in
Inlet Diameter
8 in
For Duct Width
8 in

Details

Item
Duct Adapter
Minimum Pressure Rating
0.1 in wc
Product Type
Duct Adapter
Material
Polyester
Maximum Pressure Rating
3 in wc
Maximum Airflow
600 cfm
For Duct Shape
Round
Standards
UL Listed 2534
Shape
Round
Weight
0.33 lb
Color
White
Connection Type
Zipper

Description

Duct Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Polyester, Product Type Duct Adapter, Material Thickness 0.01 in, Overall Length 18 in, Maximum Pressure Rating 3 in wc, Weight 0.33 lb, For Duct Height 8 in, Flange Inner Diameter 8 in, For Duct Width 8 in, Flange Outer Diameter 8 in, Maximum Airflow 600 cfm, Inside Diameter 8 in, Number of Holes on Flange Not Applicable, Overall Width 8 in, Bolt Circle Diameter Not Applicable, Minimum Pressure Rating 0.1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.