Zoro Homepage

Elbow, 16"diameter, left turn , White

  • Mfr # MS16ELW

  • Zoro # G210840585


product price: $73.45
/ea

Key Features

Material
Polyester Fabric
Standards
UL Listed 2552
Color
White
Outlet Diameter
16 in
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16ELW
Zoro #
G210840585
UPC #
-
Country of Origin
China

Dimensions

Outlet Diameter
16 in
Inlet Diameter
16 in
Overall Height
16 in
Overall Length
24 in
Inside Diameter
16 in
For Duct Height
16 in
Material Thickness
0.01 in
For Duct Width
16 in
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
16 in

Details

Item
90 Degree Elbow
Material
Polyester Fabric
Standards
UL Listed 2552
Color
White
Maximum Airflow
2,000 cfm
Connection Type
Zipper
Weight
0.44 lb
Minimum Pressure Rating
3 in wc
Angle
90 Degrees
Maximum Pressure Rating
3 in wc
Turn Direction
Left
Shape
Elbow
Number of Pieces
1
For Duct Shape
Round
Product Type
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material Polyester Fabric, Overall Length 24 in, Product Type Elbow, Material Thickness 0.01 in, Weight 0.44 lb, Maximum Pressure Rating 3 in wc, For Duct Height 16 in, Shape Elbow, For Duct Width 16 in, Gas Appliance Category Not Applicable, Maximum Airflow 2,000 cfm, Inside Diameter 16 in, Minimum Pressure Rating 3 in wc, Color White, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.