Fabric Duct, Polyester, Black, 1.57 lb
Mfr # MS24N5B
Zoro # G010839277
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fire Rating
Fire Resistant
Overall Length
5 ft
Material
Polyester
Air Outlet Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS24N5B
Zoro #
G010839277
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 ft
Nominal Duct Diameter
24 in
Details
Item
Fabric Duct
Color
Black
Fire Rating
Fire Resistant
Material
Polyester
Air Outlet Type
None
Weight
1.57 lb
Shape
Round
Maximum Pressure Rating
3 in wc
Permeability
2 cfm
Maximum Temperature Rating
180 Degrees F
Maximum Airflow
4,000 cfm
Description
Duct Run, Inactive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.