Fabric Duct, Polyester, Black, 1.65 lb
Mfr # MS0830B
Zoro # G810839545
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
Fire Resistant
Overall Length
30 ft
Color
Black
Material
Polyester
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS0830B
Zoro #
G810839545
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30 ft
Nominal Duct Diameter
8 in
Details
Item
Fabric Duct
Fire Rating
Fire Resistant
Color
Black
Material
Polyester
Shape
Round
Weight
1.65 lb
Maximum Pressure Rating
3 in wc
Air Outlet Type
Fabric Diffuser
Permeability
2 cfm
Maximum Temperature Rating
180 Degrees F
Maximum Airflow
400 cfm
Description
Duct Run, Active
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.