Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Black, 2.31 lb

  • Mfr # MS1230B

  • Zoro # G710839560


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
Fire Resistant
Overall Length
30 ft
Material
Polyester
Color
Black
Maximum Pressure Rating
3 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1230B
Zoro #
G710839560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft
Nominal Duct Diameter
12 in

Details

Item
Fabric Duct
Fire Rating
Fire Resistant
Material
Polyester
Color
Black
Maximum Pressure Rating
3 in wc
Weight
2.31 lb
Maximum Temperature Rating
180 Degrees F
Shape
Round
Permeability
2 cfm
Air Outlet Type
Fabric Diffuser
Maximum Airflow
1,200 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.