Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, Polyester, Gray, 2.6 lb

  • Mfr # MS2010G

  • Zoro # G310839342


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fire Rating
Fire Resistant
Overall Length
10 ft
Material
Polyester
Maximum Temperature Rating
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS2010G
Zoro #
G310839342
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 ft
Nominal Duct Diameter
20 in

Details

Item
Fabric Duct
Color
Gray
Fire Rating
Fire Resistant
Material
Polyester
Maximum Temperature Rating
180 Degrees F
Air Outlet Type
Fabric Diffuser
Maximum Pressure Rating
3 in wc
Permeability
2 cfm
Weight
2.6 lb
Shape
Round
Maximum Airflow
3,000 cfm

Description

Duct Run, Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.