Zoro Homepage

Fabric Duct, Polyester, White, 2.09 lb

  • Mfr # MS32N5W

  • Zoro # G110839177


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
Fire Resistant
Material
Polyester
Overall Length
5 ft
Color
White
Maximum Temperature Rating
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS32N5W
Zoro #
G110839177
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 ft
Nominal Duct Diameter
32 in

Details

Item
Fabric Duct
Fire Rating
Fire Resistant
Material
Polyester
Color
White
Maximum Temperature Rating
180 Degrees F
Weight
2.09 lb
Maximum Pressure Rating
3 in wc
Air Outlet Type
None
Shape
Round
Permeability
2 cfm
Maximum Airflow
8,000 cfm

Description

Duct Run, Inactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.